Shop All Air Gun Accessories
Guardair
Floor Brush, Impact Resistant Plastic
Mfr # 14VA07
Zoro # G2272803
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- For Use With Cleaning Floors or Other Flat Surfaces
- Inlet 1-1/4 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 14VA07
- Zoro # G2272803
- UPC # 690773011466
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 12 in |
Overall Length | 12 in |
Details
Item | Air Gun Brush |
For Use With | Cleaning Floors or Other Flat Surfaces |
Inlet | 1-1/4 in |
Material | Plastic |
Color | Black |
Includes | 12 in Floor Brush |
Standards | OSHA |
Application | Cleaning |
Number of Pieces | 1 |
Product Type | Air Gun Brush |
Compatible with Manufacturer Part Number | 1500, 1510 |
Description
Air Gun Brush, Material Plastic, Compatible with Manufacturer Part Number 1500, 1510, For Use With Cleaning Floors or Other Flat Surfaces, Includes 12 in Floor Brush, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Offset Screwdriver Set, Ratcheting, 19 pcs (XL70N)
- LISLE 1/4" Drive, T10 SAE Socket (26560)
- ST LOUIS PNEUMATIC Low Speed Angle Die Grinder, 1/4" npt Air Inlet, General (SLP-83154)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- Guardair Air Guns & Accessories