Shop All Pneumatic Tool Parts
Guardair
Flextension, 12 In.
Mfr # 86FLX012
Zoro # G8040891
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Overall Length 14 1/4 in
- Fits Brand Guardair
- Standards OSHA
- Product Type Air Gun Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 86FLX012
- Zoro # G8040891
- UPC # 690773007285
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 14 1/4 in |
Details
Item | Air Gun Extension |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Standards | OSHA |
Product Type | Air Gun Extension |
Compatible with Manufacturer Part Number | 80FLEX |
Number of Pieces | 1 |
Compatible with Product Type | Air Gun |
Description
Air Gun Extension, Compatible with Manufacturer Part Number 80FLEX, For Use With Guardair Safety Air Gun, Overall Length 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- MEGA COMPRESSOR Mega Belt Guard After Cooler (0501-BLD1336D)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.00" OD (3V502)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- GUARDAIR Curved Inlet Extension, 18 In. (1400A05-1)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- GUARDAIR Round Bristle Brush (1400A03)
- GUARDAIR Flextension And Nozzle Only, 36" (86FLX036)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- Guardair Pneumatic Tool Parts