Shop All Vacuum Filters
Guardair
Filter, HEPA, 8-1/8 In. L, 7-1/4 In. W
Mfr # MV2000F2
Zoro # G4636247
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Guardair
- Fits Vacuum Models BH4000, CS3000, MV2000, MV2000NED. CS3000NED, N051M, N051MC, N101DC, N101SC
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # MV2000F2
- Zoro # G4636247
- UPC # 690773026804
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Size | 8.12 x 7.25 x 7.25 inch |
Width | 10" |
Height | 7 1/4 in |
Length | 8 1/8 in |
Width/Diameter | 7 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Guardair |
Fits Vacuum Models | BH4000, CS3000, MV2000, MV2000NED. CS3000NED, N051M, N051MC, N101DC, N101SC |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Type | Accessories |
Item | Cartridge Filter |
Efficiency | HEPA |
For Use With | Mfr. No. MV2000 |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models BH4000, CS3000, MV2000, MV2000NED. CS3000NED, N051M, N051MC, N101DC, N101SC, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 7 1/4 in, Length 8 1/8 in, Width/Diameter 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Squeegee-Scrubber Combo Pro - 14 in. (HO173758)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- GUARDAIR Filter, Cartridge Filter, Steel, HEPA (N635H)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- KENMORE 254GAL FoamWet Filter (VFF21)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- Guardair Vacuum Filters