Shop All Vacuum Filters
Guardair
Filter, Cartridge Filter, Steel
Mfr # N635
Zoro # G1319516
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Cartridge Filter
- Material Steel
- Fits Vacuum Brand Guardair
- Fits Vacuum Models N301BC, N301BCATEX, N301BCNED, N301BCXNED, N301DC, N301DCNE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N635
- Zoro # G1319516
- UPC # 690773014757
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Width | 10.8" |
Length | 12 1/2 in |
Height | 10 1/2 in |
Width/Diameter | 10 1/2 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Cartridge Filter |
Material | Steel |
Fits Vacuum Brand | Guardair |
Fits Vacuum Models | N301BC, N301BCATEX, N301BCNED, N301BCXNED, N301DC, N301DCNE |
Filter Type | Pleated Filter |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Type | Steel |
Item | Cartridge Filter |
For Use With | 30 and 55-gal. Units |
Filter Efficiency | 98% at 10 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BC, N301BCATEX, N301BCNED, N301BCXNED, N301DC, N301DCNE, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 98 Percent at 10 micron, Filter Material Paper, Filter Reusability Reusable, Height 10 1/2 in, Length 12 1/2 in, Width/Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Front For Factory Cat 39-755L (GSQ1230BX)
- CONVOTHERM W-CLEAN2 2.5 Gallon ConvoClean Solution, 2PK (390WCLEAN2)
- COLORCORE ColorCore 51" Aluminum Handle, Black (294019)
- BEYOND GREEN CLEANING Tile and Grout Cleaner, 1 gal., PK4 (9901-004)
- GUARDAIR Filter, Cartridge Filter, Steel, HEPA (N635H)
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- GUARDAIR Filter, HEPA, 8-1/8 In. L, 7-1/4 In. W (MV2000F2)
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- HOOVER Vac Filter Cartr Hepa (40140201)
- Guardair Vacuum Filters