Shop All Vacuum Filters
Guardair
Filter, Cartridge Filter, Steel, HEPA
Mfr # N635H
Zoro # G8525081
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Cartridge Filter
- Material Steel
- Fits Vacuum Brand Guardair
- Fits Vacuum Models N301BC, N301BCATEX, N301BCNED, N301BCXNED, N301DC, N301DCNE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N635H
- Zoro # G8525081
- UPC # 690773014801
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Width | 27" |
Length | 12 1/2 in |
Height | 10 1/2 in |
Width/Diameter | 10 1/2 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Cartridge Filter |
Material | Steel |
Fits Vacuum Brand | Guardair |
Fits Vacuum Models | N301BC, N301BCATEX, N301BCNED, N301BCXNED, N301DC, N301DCNE |
Filter Type | HEPA Cartridge Filter |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Type | Steel |
Item | Cartridge Filter |
Includes | Filter and Bag |
For Use With | 30 and 55-gal. Units |
Efficiency | HEPA |
Filter Efficiency | 99.98% at 0.3 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BC, N301BCATEX, N301BCNED, N301BCXNED, N301DC, N301DCNE, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.98 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 10 1/2 in, Length 12 1/2 in, Width/Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Advanced Gel Hand Sanitizer, 1 gal Bottle, Light Fresh Scent, 4PK (7960400)
- IMPACT PRODUCTS Microfiber Finish Mop 18 Inch (3189-EA)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- GUARDAIR Filter, HEPA, 8-1/8 In. L, 7-1/4 In. W (MV2000F2)
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Micro Filter (3ZJK8)
- ATRIX Filter, HEPA Certified, Omega Series (OF612HE-IC)
- Guardair Vacuum Filters