Shop All Vacuum Bags
Guardair
Filter Bag, Prefilter, Cloth, 30 and 55 gal
Mfr # N635B
Zoro # G1063492
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Filter Type Pre-Filter
- For Use With 30 and 55-gal. Units
- Length 13 in
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # N635B
- Zoro # G1063492
- UPC # 690773014764
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Length | 13 in |
Width | 9" |
Height | 10 1/2 in |
Width/Diameter | 10 1/2 in |
Details
Material | Cloth |
Filter Type | Pre-Filter |
Item | Vacuum Bag |
For Use With | 30 and 55-gal. Units |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
For Vacuum Type | Upright Vacuum |
Bag Product Grouping | Vacuum Bag |
Bag Material | Cloth |
Fits Vacuum Models | N301BC, N301DC, N551BC, N552BC |
Fits Vacuum Brand | Guardair |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BC, N301DC, N551BC, N552BC, Bag Filtration Type Standard, Bag Material Cloth, Bag Pickup Type Dry, Bag Reusability Reusable, Height 10 1/2 in, Length 13 in, Width/Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- REMCO 7"L Blue Scrub Brush (35873)
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 14 1/2 in L Overall (FG631000WHT)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Outlaw/ProTeam QuarterVac/Sandia/Sanitaire, 10PK (GK-Q-VAC-P)
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- GREEN KLEAN Replacement Vacuum Bags, Fits Advance Spectrum/Clarke CarpetMaster, 10PK (GK-CMASTR-P)
- NOBLES/TENNANT FILTER - TENNANT 7300/7080/7100/8300, NOBLES EZ RIDER (1037822)
- DUSTLESS TECHNOLOGIES Wunderbag, 8-10 gal, PK 2, 8-10 Gallon, 2 PK (D1341)
- Guardair Vacuum Bags