Shop All Air Gun Accessories
Guardair
Extension, Brass
Mfr # 76E006B
Zoro # G203457929
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Material Brass
- Number of Pieces 1
- Standards OSHA
- Overall Length 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 76E006B
- Zoro # G203457929
- UPC # 690773005410
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 6 5/16 in |
Details
Item | Extension |
For Use With | Guardair Safety Air Gun |
Material | Brass |
Number of Pieces | 1 |
Standards | OSHA |
Compatible with Product Type | Air Gun |
Product Type | Extension |
Compatible with Manufacturer Part Number | 76S006 |
Description
Extension, Material Brass, Compatible with Manufacturer Part Number 76S006, Compatible with Grainger Part Number 19A850, For Use With Guardair Safety Air Gun, Overall Length 6 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- GUARDAIR Floor Brush, Impact Resistant Plastic (14VA07)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- Guardair Air Guns & Accessories