Shop All Vacuum Accessories
Guardair
Exhaust Silencer Foam
Mfr # N711
Zoro # G2089166
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Guardair
- For Vacuum Type Shop Vacuum
- For Use With 8, 15, 30 and 55 gal. Units
- Fits Vacuum Models 552BCXNED, N301B, N301BC, N301BK, N301DC, N551BC, N552BC, N552BCNED, N552BK
- Type 2 Piece Insert Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N711
- Zoro # G2089166
- UPC # 690773017239
- Country of Origin United States
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
For Use With | 8, 15, 30 and 55 gal. Units |
Item | Exhaust Silencer Foam |
Fits Vacuum Models | 552BCXNED, N301B, N301BC, N301BK, N301DC, N551BC, N552BC, N552BCNED, N552BK |
Type | 2 Piece Insert Set |
Description
Exhaust Silencer Foam, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models 552BCXNED, N301B, N301BC, N301BK, N301DC, N551BC, N552BC, N552BCNED, N552BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Squeegee Handle, Metal, Threaded, Silver (918901)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91112CT)
- JAZ USA Hand Wire Scratch Brush, Plastic Handle, 5/8" Face, .014" Steel (85100)
- UNGER Window Washer, Fabric (WC350)
- GUARDAIR Maintenance kit, 30 gal. Units (NMK30)
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl (N67040)
- GUARDAIR Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon (N69110)
- GUARDAIR Guardair 12" Wide Aluminum Floor Tool For 2" Vacuum Hose (N639F)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- TORNADO Suction Hose Dn 32 (K63911710)
- Guardair Vacuum Accessories