Shop All Air Guns
Guardair
Ergonomic Air Gun, 72" Extension
Mfr # INF5072AA
Zoro # G0335483
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Heavy Duty Industrial and Construction Cleaning Applications
- Outlet Size 3/4 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4 in (F)NPT |
Overall Length | 82 3/8 in |
Nozzle Length | 5 3/4 in |
Extension Size | 72 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Overall Width | 12 1/2 in |
Nominal Extension Length | 72 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Air Gun, Ergonomic, Number of Nozzles Included 1, Nozzle Length 5 3/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 12 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 36L 2-1/4in. 57mm 4/6th Hole Saw (30036)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- GUARDAIR Thumb Lever Air Gun, 100 psi (970RT)
- INSIZE Electronic Depth Gage (1147-150)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024NN)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AA)
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ018AA)
- MILTON INDUSTRIES BLO-GUN RUBBER TIP (MIS-153)
- Guardair Air Guns & Accessories