Shop All Air Guns
Guardair
Ergonomic Air Gun, 60" Extension
Mfr # LZR600060AA
Zoro # G1733697
product price: $37.45
/ea
$37.45
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications, DIY
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 64 1/8 in |
Extension Size | 60 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 3 3/8 in |
Nominal Extension Length | 60 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Ergonomic, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 0.9 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.00mm (C22878)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- GUARDAIR Pistol Grip Syphon Spray Gun (83SG)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- GUARDAIR Ergonomic Air Gun, 48" Extension (LZR600048AA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75XT036AA)
- MILTON INDUSTRIES Rubber Tip for Blo-Guns (152)
- Guardair Air Guns & Accessories