Shop All Air Guns
Guardair
Ergonomic Air Gun, 60" Extension
Mfr # INF5060SS
Zoro # G0871771
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style In-Line
- Body Material Steel
- Application Roadwork and Concrete Repair, Surface Preparation
- Outlet Size 1/2 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 71 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Extension Size | 60 in |
Nozzle Length | 7 in |
Overall Width | 12 1/2 in |
Nominal Extension Length | 60 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 1/2 in |
Description
Air Gun, Ergonomic, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Hardened Steel, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Chisel Point, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 12 lbf, Body Material Steel, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- MAYHEW Pry Bars, Alignment Pry Bar, 38 In. L (40022)
- HOUGEN HMD904 Mag Drill Swivel/Coolant 115V (0904104)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA3)
- GUARDAIR Water Jet Cleaning Gun Shut Off Valve (79WGH32)
- GUARDAIR Booster Air Gun, w/24" Extension, 35 cfm (76S024)
- GUARDAIR Pistol Grip Air Gun (74H)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- SPEEDAIRE Air Gun, Short Leaver, 24" Extension Size (458J46)
- Guardair Air Guns