Shop All Air Guns
Guardair
Ergonomic Air Gun, 24" Extension
Mfr # INF5024SS
Zoro # G0839727
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Steel
- Application Roadwork and Concrete Repair, Surface Preparation
- Outlet Size 3/4 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4 in (F)NPT |
Overall Length | 35 in |
Extension Size | 24 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Nozzle Length | 5 3/4 in |
Overall Width | 12 1/2 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Nominal Extension Length | 24 in |
Description
Air Gun, Ergonomic, Number of Nozzles Included 1, Nozzle Length 5 3/4 in, Nozzle Tip Material Hardened Steel, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Chisel Point, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 12 lbf, Body Material Steel, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- WERA Ball End Precision Hex Screwdriver 2 mm Round (05118092001)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- GUARDAIR Pistol Grip Air Gun (U74HT37)
- GUARDAIR Pistol Grip Air Gun (U74LVB)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (LZR650012AA)
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- GUARDAIR Thumb Lever Air Gun, 90 psi (970)
- PRIMEFIT Industrial Blowgun w 12-in. Extension and Hi Flow Tip (XBG6012)
- Guardair Air Guns & Accessories