Shop All Wet Dry Vacuums
This Product is Discontinued
Guardair
Drum Vacuum, Standard 60 cfm (Discontinued)
Mfr # N301DC
Zoro # G8204542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 60 cfm
- Filter Type Standard
- Tank Size 30 gal
- Vacuum Hose Dia. 1 1/2 in
- Static Pressure 213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # N301DC
- Zoro # G8204542
- UPC # 690773013538
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 30 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 20 ft |
Air Hose Dia. | 3/4 in |
Air Hose Length | 20 ft |
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 60 cfm, Static Pressure 213 in, Sound Level 101 dB, Tank Material Steel, Tank Size 30 gal, Tank Dry Capacity 30 gal, Tank Wet Capacity 30 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 10 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 47 cfm, Inlet Air Pressure 100 psi, Air Inlet 3/4 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.