Shop All Wet Dry Vacuums
Guardair
Drum Vacuum, Standard 60 cfm
Mfr # N201DC
Zoro # G1836130
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 60 cfm
- Filter Type Standard
- Tank Size 20 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N201DC
- Zoro # G1836130
- UPC # 690773031686
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 20 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 20 ft |
Air Hose Dia. | 3/4 in |
Air Hose Length | 20 ft |
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 60 cfm, Static Pressure 213 in, Sound Level 101 dB, Tank Material Steel, Tank Size 20 gal, Tank Dry Capacity 10 gal, Tank Wet Capacity 20 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 10 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 47 cfm, Inlet Air Pressure 100 psi, Air Inlet 1/2 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Black (FGQ55900BK00)
- WEILER 18" Fine Sweep Floor Brush Flagged Silver Polystyrene Fill (42041)
- 3M Scotch-Brite Stainless Steel Scrubber, 12/Carton (19084)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm (N552BCX)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1300-0GEV)
- Guardair Wet Dry Vacuums