Shop All Drum Covers, Liners & Inserts
Guardair
Drum Liner, Plastic, PK5
Mfr # N605PB
Zoro # G1853201
product price: $46.45
/pk 5, $9.29/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Width 15 in
- Material LDPE
- Overall Width 4 in
- Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N605PB
- Zoro # G1853201
- UPC # 690773031754
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Width | 15 in |
Overall Width | 4 in |
Length | 15 in |
Overall Height | 2 in |
For Drum Outside Diameter | 18 1/2 in |
Details
Item | Drum Liner |
For Use With | Steel Drums |
Material | LDPE |
Capacity | 5 gal |
Gauge | 8 mil |
Color | Clear |
Characteristics | Disposable, Heat-Sealed, Liquid Tight |
Standards | FDA Approved |
Liner Type | Flexible Drum Liner |
Features | Contoured Fit, Disposable, Food Processing Applications, Liquid Tight, Simply Twist and Tie Off to Protect Contents, Strong |
Bottom Shape | Round |
Seam Construction | Seamed |
Thickness | 8 mil |
For Drum Capacity | 5 gal |
Weight Capacity | 1.2 lb |
Maximum Temperature | 175 Degrees F |
Static Control Type | Not Antistatic |
Description
Drum Liner, Color Clear, For Drum Capacity 5 gal, For Drum Outside Diameter 18 1/2 in, Material LDPE, Overall Height 2 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 8 mil, Bottom Shape Round, Features Contoured Fit, Disposable, Food Processing Applications, Liquid Tight, Simply Twist and Tie Off to Protect Contents, Strong, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Overall Width 4 in, Standards FDA Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- FAZTEK Framing Extrusion, Square, Series 13, L 96 (13FT9000-96)
- GUARDAIR Drum Liner, Plastic, PK5 (N610PB)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- ZORO SELECT Beige High Density Polyethylene, Pail Liner (2-PL-250)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- Guardair Drums & Accessories