Shop All Vacuum Accessories
Guardair
Detachable Brush Vacuum Tool, 6"
Mfr # N659
Zoro # G0246461
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Metal
- Length 6 in
- Width 6 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N659
- Zoro # G0246461
- UPC # 690773015808
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 6 in |
Width | 6 in |
For Hose Diameter | 1 1/2 in |
Depth | 4 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Metal |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Upright Vacuum |
For Use With | 1-1/2" Vacuum Hose |
Item | Dust Brush |
Attachment Product Grouping | Dust Brushes |
Fits Vacuum Models | N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED |
Type | Metal |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Metal, Length 6 in, Width 6 in, Depth 4 1/2 in, Diameter 1 1/2 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1228)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- GUARDAIR Plastic Utility Tool, w/Brush, 5" L x6" W (N845)
- GUARDAIR Vacuum Crevice Tool, 24", 1-1/2" Hose (N693)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl (N67040)
- GUARDAIR 2In X 50Ft Strd Duty Vinyl Vacuum Hose (N67050)
- NILFISK Replacement Eliminator Crevice Nozzle (1408258000)
- Guardair Vacuum Accessories