Shop All Hoist Accessories
Guardair
Crevice Tool, 12 In.
Mfr # 1410A04
Zoro # G9507337
original price:
$8.96
4% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Fits Brand Guardair
- Product Type Air Gun Crevice Tool
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 1410A04
- Zoro # G9507337
- UPC # 690773011329
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Air Gun Crevice Tool |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Product Type | Air Gun Crevice Tool |
Number of Pieces | 1 |
Description
Air Gun Crevice Tool, Material PVC, Compatible with Manufacturer Part Number 1500, 1510, For Use With Guardair Safety Air Gun, Includes 12 in PVC Crevice Tool, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8C1P6)
- ZORO SELECT Safety Railing, OAL84In, OAH42In, Alum (5NPN7)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1200 lb. (FG443610BLA)
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- GUARDAIR Valve Repair Kit (74PK03)
- HARRINGTON Bottom Hook for 1 1/2 Ton Lever Hoist (L5BU0151021)
- DAYTON Screw, GKK046 (GKK046)
- COFFING HOISTS Coffing Rivet (H4559)
- Guardair Lifting Equipment