Shop All Vacuum Accessories
Guardair
Crevice Tool, 1-1/2", Mfr. No. MV2000
Mfr # N693P
Zoro # G4599585
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 11 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N693P
- Zoro # G4599585
- UPC # 690773017017
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 11 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
For Use With | Mfr. No. MV2000 |
Item | Crevice Tools |
Fits Vacuum Models | MV2000 |
Attachment Product Grouping | Crevice Tools |
Type | 1.5 Inch Diameter |
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 11 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models MV2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU102)
- METABO 9 gal - 14 gal Trash Bags, 3.94 mm, 5 PK (630325000)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- OIL EATER Waterbased Parts Washing Fluid, Neutral (AOD5G28801)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- Guardair Vacuum Accessories