Shop All Air Gun Accessories
Guardair
Contain-It Kit Filter Cover
Mfr # 1528
Zoro # G810916062
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Fabric
- Overall Length 5 in
- Product Type Filter Cover
- Compatible with Manufacturer Part Number 1520, 1522, 1524
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 1528
- Zoro # G810916062
- UPC # 690773033499
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 5 in |
Details
Material | Non-Woven Fabric |
Product Type | Filter Cover |
Compatible with Manufacturer Part Number | 1520, 1522, 1524 |
Description
Contain-It Kit Filter Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 15-Pc. Combo Kit (3.0Ah) (XT1501)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 72 (30202500)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (72321CN)
- HOUGEN 3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18224)
- GUARDAIR Air Gun Comfort Short Trigger, 5-1/2 In L (400X03G2)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- GUARDAIR Air Gun Hook Assembly, Plastic, Black (400H102)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- GUARDAIR Air Spade Utility, 24inL, Green, Fiberglass (ASU4002EX)
- GUARDAIR 7In Aluminum Crevice Tool (1400A04)
- SUPERIOR PARTS Aftermarket Return Grommet 2pcs/pk (SP 669-7846)
- Guardair Air Gun Accessories