Shop All Air Gun Accessories
Guardair
Chip Shield, Polycarbonate, 4" L
Mfr # 200A66
Zoro # G3924199
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair PalmJet, Long John, ReverseForce, Ultra, WhisperJet, XtraThrust
- Material Polycarbonate
- Color White
- Application Cleaning
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 200A66
- Zoro # G3924199
- UPC # 690773032287
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 4 in |
Details
Item | Chip Shield |
For Use With | Guardair PalmJet, Long John, ReverseForce, Ultra, WhisperJet, XtraThrust |
Material | Polycarbonate |
Color | White |
Application | Cleaning |
Standards | OSHA |
Number of Pieces | 1 |
Shield Color | Clear |
Product Type | Chip Shield |
Compatible with Manufacturer Part Number | 75LJ, 75XT, 80LJ, U75LJ, U75XT, U80LJ |
Compatible with Product Type | Safety Air Gun |
Description
Chip Shield, Shield Color Clear, Material Polycarbonate, Compatible with Manufacturer Part Number 75LJ, 75XT, 80LJ, U75LJ, U75XT, U80LJ, For Use With Guardair PalmJet, Long John, ReverseForce, Ultra, WhisperJet, XtraThrust, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4792)
- GREENLEE Brush-Wire 6 In. (39286)
- STECK MANUFACTURING Spec-Out Nib File, Coarse (STC35250)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- GUARDAIR 7In Aluminum Crevice Tool (1400A04)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black (500A20)
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L (200A30)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- GUARDAIR Air Gun Comfort Short Trigger, 5-1/2 In L (400X03G2)
- JET Coil Spring W/ Cover (10605002A1)
- Guardair Air Gun Accessories