Shop All Vacuum Filters
Guardair
Cartridge Filter, Standard, 10-1/2" dia.
Mfr # N635ATEX
Zoro # G0032930
original price:
$204.10
4% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Cartridge Filter
- Length 16"
- Height 20"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N635ATEX
- Zoro # G0032930
- UPC # 690773027184
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 16" |
Height | 20" |
Width | 12" |
Details
Filter Type | Cartridge Filter |
Item | Cartridge Filter,Standard,10-1/2" dia. |
Description
Cartridge Filter,Standard,10-1/2" dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX60, FITS TN (390923)
- BEST SANITIZERS 1 gal. Foam Hand Soap Cartridge (SO10025)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- FEBREZE Air Gain Scent Air Freshener 8.8 oz Aerosol (037000962526)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- GUARDAIR Filter, HEPA, 8-1/8 In. L, 7-1/4 In. W (MV2000F2)
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- GUARDAIR Filter, Cartridge Filter, Steel, HEPA (N635H)
- ATRIX Antimicrobial Vacuum Secondary HEPA Filter (ATIBCVH2)
- PULLMAN-HOLT Vacuum Filter, Paper, Dry Pickup, 2" L (591210801)
- Guardair Vacuum Filters