Shop All Vacuum Accessories
Guardair
Bulk Sand Vacuum Pick Up Tool
Mfr # N665
Zoro # G2713392
original price:
$129.99
11% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 2 in
- Width 3 1/4 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N665
- Zoro # G2713392
- UPC # 690773015969
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 2 in |
Width | 3 1/4 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 1/2 in |
Diameter | 3 1/4 in |
Details
Material | Plastic |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
Item | Pick Up Tools |
Includes | 2 in dia Hose, 22 in Handle |
For Use With | 1-1/2" Vacuum Hose |
Fits Vacuum Models | N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED |
Attachment Product Grouping | Pick Up Tools |
Type | Steel |
Description
Pick Up Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 2 in, Width 3 1/4 in, Depth 1 1/2 in, Diameter 3 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED, Includes 2 in dia Hose, 22 in Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX STEAM TECHNOLOGIES Black Circular Nylon Brush, Size 1" L (000033104)
- KORKY Plunger, 14" Handle L, Plastic Handle (97-4A)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- ZORO SELECT Sponge Air Freshener Tub, Size 4 lb. (0000101-3)
- GUARDAIR Vacuum Head Kit, w/1-1/2" Hose, 55 gal., 2" Hose Dia., Standard 163 cfm (N552BXK)
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- GUARDAIR Crevice Tool, 1-1/2", Mfr. No. MV2000 (N693P)
- GUARDAIR Detachable Brush Vacuum Tool, 6", 2" Hose (N6592)
- GUARDAIR Vacuum Cleaner Nozzle, Steel (N104KT)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- NILFISK Vacuum Accessory (4072000343)
- Guardair Vacuum Accessories