Shop All Vacuum Accessories
Guardair
Bulk Sand Vacuum Pick Up Tool, 22"
Mfr # N666
Zoro # G3126505
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 2"
- Material Chrome
- Length 22 in
- Width 3 1/4 in
- For Hose Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N666
- Zoro # G3126505
- UPC # 690773015983
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 2" |
Length | 22 in |
Width | 3 1/4 in |
For Hose Diameter | 2 in |
Depth | 2 in |
Diameter | 3 1/4 in |
Details
Material | Chrome |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
Item | Pick Up Tools |
For Use With | 2" Hose |
Attachment Product Grouping | Pick Up Tools |
Fits Vacuum Models | N301BCNED, N552BCNED |
Type | Steel |
Description
Pick Up Tools, For Hose Diameter 2 in, Material Chrome, Length 22 in, Width 3 1/4 in, Depth 2 in, Diameter 3 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCNED, N552BCNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR5)
- CMT Bit And Blade Cleaner 1 Gallon (998.001.03)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- GUARDAIR Steel Vacuum Hose Coupler, 2" Hose (N671)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- GUARDAIR Guardair 12" Wide Aluminum Floor Tool For 2" Vacuum Hose (N639F)
- GUARDAIR Bristle Vacuum Floor Tool, 14" (N692B)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- GUARDAIR Vacuum Crevice Tool, 24", 2" Hose (N674)
- PROTEAM Reducer Cuff 1-1/2" x 1-1/4" For Hose (101092)
- Guardair Vacuum Accessories