Shop All Pneumatic Tool Parts
Guardair
Brass Nozzle Tip 74
Mfr # 74N02A
Zoro # G8555023
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Fits Brand Guardair
- Standards OSHA
- Sound Level 102 dBA
- Inlet Size 1/8 in MNPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 74N02A
- Zoro # G8555023
- UPC # 690773003188
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 1/2 in |
Inlet Size | 1/8 in MNPS |
Details
Item | Air Gun Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Sound Level | 102 dBA |
Nozzle Tip Material | Brass |
Output | 0.4 lbf |
OSHA Pressure Compliant | Yes |
Air Flow Pattern | Focused |
Nozzle Type | Safety |
Product Type | Air Gun Nozzle |
Compatible with Series | JetGuard Series |
Number of Pieces | 1 |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | 74S, 74SK |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 74S, 74SK, Compatible with Grainger Part Number 1RF79, 3MNR6, Nozzle Tip Material Brass, Overall Length 1/2 in, Inlet Size 1/8 in MNPS, OSHA Pressure Compliant Yes, Sound Level 102 dBA, Output 0.4 lbf, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DAYTON Direct Drive Motor, 1/25 HP, OEM Replacement Brand: Dayton (41NL02)
- GUARDAIR High Filtration Collection Bag (1500A02)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- GUARDAIR Flextension, 18 In. (86FLX018)
- CHICAGO PNEUMATIC Throttle Valve (KF129106)
- Guardair Pneumatic Tool Parts