Shop All Material Handling Equipment Replacement Parts
Guardair
Brass Extension, 18 In.
Mfr # 74E018B
Zoro # G2927438
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardair
- For Use With JetGuard Safety Air Gun
- Material Brass
- Overall Length 18 1/4 in
- Compatible with Manufacturer Part Number 74S, 74SK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 74E018B
- Zoro # G2927438
- UPC # 690773003027
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 18 1/4 in |
Details
Fits Brand | Guardair |
Item | Air Gun Extension |
For Use With | JetGuard Safety Air Gun |
Material | Brass |
Compatible with Manufacturer Part Number | 74S, 74SK |
Number of Pieces | 1 |
Compatible with Product Type | Safety Air Gun |
Product Type | Air Gun Extension |
Description
Air Gun Extension, Material Brass, Compatible with Manufacturer Part Number 74S, 74SK, Compatible with Grainger Part Number 1RF79, 3MNR6, For Use With JetGuard Safety Air Gun, Overall Length 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 900 lb., B (1ULK8)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5410635)
- GUARDAIR Safety Clips, PK2 (500A02)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- GUARDAIR Short Trigger w/ Roll Pin (TRU01)
- ZORO SELECT Spring, D108 (D108)
- DAYTON Grease Cup (MHG335G)
- ZORO SELECT Rubber Foot, PK4 (MH4LT28704G)
- DAYTON Roller (46-29)
- Guardair