Shop All Material Handling Equipment Replacement Parts
Guardair
Brass Extension, 12 In.
Mfr # 74E012B
Zoro # G2927447
original price:
$11.99
44% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardair
- Number of Pieces 1
- Overall Length 12 1/4 in
- Material Brass
- Product Type Air Gun Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 74E012B
- Zoro # G2927447
- UPC # 690773003010
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 12 1/4 in |
Details
Fits Brand | Guardair |
Item | Air Gun Extension |
Number of Pieces | 1 |
Material | Brass |
Product Type | Air Gun Extension |
Compatible with Manufacturer Part Number | 74S, 74SK |
Compatible with Product Type | Safety Air Gun |
For Use With | JetGuard Safety Air Gun |
Compatible Grainger Part Number | 1RF79, 3MNR6 |
Description
Air Gun Extension, Material Brass, Compatible with Manufacturer Part Number 74S, 74SK, Compatible with Grainger Part Number 1RF79, 3MNR6, For Use With JetGuard Safety Air Gun, Overall Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- WERNER 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7410)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1500 lb. (R-HS-8DB)
- GUARDAIR Short Trigger w/ Roll Pin (TRU01)
- GUARDAIR Safety Clips, PK2 (500A02)
- VESTIL Steel Tensioner Tool (PKG-ST)
- DAYTON Anti-Skid Pad, For Use With Mfr. Model Number: MH5ERK001G (MH5ERK001G)
- RUBBERMAID COMMERCIAL Safety Strap (FG9T28L4BLA)
- DAYTON Spring, MHG114SG (MHG114SG)
- DAYTON Assembly, Up/down Control (97-152)
- Guardair