Shop All Air Gun Accessories
Guardair
Auxiliary Handle, Steel, 5-1/2 In. L, Black
Mfr # 500A20
Zoro # G2268025
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- For Use With Extended Reach Air Guns, Mfr. Series 75LJ, 75XT, 80LJ, U75LJ, U75XT, U80LJ
- Material Steel
- Color Black
- Compatible with Product Type Safety Air Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 500A20
- Zoro # G2268025
- UPC # 690773018960
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 5 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Air Gun Handle Assembly |
For Use With | Extended Reach Air Guns, Mfr. Series 75LJ, 75XT, 80LJ, U75LJ, U75XT, U80LJ |
Material | Steel |
Color | Black |
Compatible with Product Type | Safety Air Gun |
Number of Pieces | 1 |
Product Type | Air Gun Handle Assembly |
Compatible with Series | Long John Series, Mfr. Series 75LJ, 75XT, 80LJ, U75LJ, U75XT, U80LJ, Ultra Series, WhisperJet Series, XtraThrustSeries |
Description
Air Gun Handle Assembly, Material Steel, For Use With Extended Reach Air Guns, Mfr. Series 75LJ, 75XT, 80LJ, U75LJ, U75XT, U80LJ, Overall Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA H HSS Adjustable Reamer 15/16" - 1-1/16" (DWRRADJH)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- REGAL CUTTING TOOLS M8 x 1.25 6H Bottom Metric D9 Met-Flo Tap (010459AS)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- GUARDAIR Contain-It Kit (1520)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- GUARDAIR Air Gun Comfort Short Trigger, 5-1/2 In L (400X03G2)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- Guardair Air Guns & Accessories