Shop All Vacuum Accessories
This Product is Discontinued
Guardair
Anti-Static Vac Hose, 1-1/4" Id x10 ft. L (Discontinued)
Mfr # N86110
Zoro # G0033070
This Product is Discontinued
Key Features
- Hose Dia. 1-1/4"
- Net Weight 2.4 lb.
- Hose Length 10 ft.
- Includes (1) 1" x 10 ft. Standard Duty Static Conductive Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # N86110
- Zoro # G0033070
- UPC # 690773018380
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 10 ft. |
Details
Net Weight | 2.4 lb. |
Item | Anti-Static Vac Hose,1-1/4" Id x20 ft. L |
Includes | (1) 1" x 10 ft. Standard Duty Static Conductive Hose |
Description
Anti-Static Vac Hose,1-1/4" Id x20 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.