Shop All Air Gun Nozzles & Accessories
Guardair
Aluminum Nozzle, For Safety Air Gun
Mfr # 500NA
Zoro # G3762512
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 5 3/4 in
- Base Material Aluminum
- Tube Material Aluminum
- Inlet Size 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 500NA
- Zoro # G3762512
- UPC # 690773030399
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 5 3/4 in |
Inlet Size | 1/2 in FNPT |
Diameter | 1 19/64 in |
Overall Length | 5 51/64 in |
Air Outlet Size | 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Base Material | Aluminum |
Tube Material | Aluminum |
Number of Pieces | 1 |
For Use With | 75LJ012AA, F5048AA, GA4404B |
Nozzle Tip Material | Aluminum |
Output | 13.5 lb |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Compatible with Series | Force 5, Inforcer |
Compatible with Manufacturer Part Number | F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF |
Sound Level | 121 dBA |
Product Type | Air Gun Nozzle |
Air Flow Pattern | Focused |
Compatible Grainger Part Number | 1CJF4, 1CJF5, 1CJF6, 32PJ11, 3KRE9, 3KRF1, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, Compatible Grainger Part Number 1CJF4, 1CJF5, 1CJF6, 32PJ11, 3KRE9, 3KRF1, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 5 51/64 in, Inlet Size 1/2 in FNPT, OSHA Pressure Compliant Yes, Sound Level 121 dBA, Output 13.5 lb, Air Outlet Size 1/2 in, Diameter 1 19/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 36mm Jumbo Combination Wrench (936A)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L (44305)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS1214BGP15)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- DEVILBISS AUTOMOTIVE REFINISHING 46-6020 AIR NOZZLE 66SD (DV900345)
- Guardair Air Guns & Accessories