Shop All Hoist Accessories
Guardair
Aluminum Extension, 6 In.
Mfr # 75E006A
Zoro # G9710407
original price:
$21.09
12% off
new price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Guardair Safety Air Gun
- Standards OSHA
- Fits Brand Guardair
- Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75E006A
- Zoro # G9710407
- UPC # 690773003508
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Air Gun Extension |
Material | Aluminum |
For Use With | Guardair Safety Air Gun |
Standards | OSHA |
Fits Brand | Guardair |
Compatible with Manufacturer Part Number | 75LJ, 75XT, U75LJ, U75XT |
Number of Pieces | 1 |
Compatible with Product Type | Safety Air Gun |
Product Type | Air Gun Extension |
Description
Air Gun Extension, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT, For Use With Guardair Safety Air Gun, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-3AS-95)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15131-001)
- FAIRBANKS Phenolic Wheels, 6"x2" (1726-RB/S6H)
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- GUARDAIR Valve Repair Kit (74PK03)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- GUARDAIR Crevice Tool, 12 In. (1410A04)
- HARRINGTON Brake Disc (AH426205430)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- CM Coffing Hoists Bottom Block Assembly, For Use With 08925W And 08932W Hand Chain Hoist (JHH5047U)
- Guardair Hoist Accessories