Shop All Hoist Accessories
Guardair
Aluminum Extension, 24 In.
Mfr # 75E024A
Zoro # G5257953
original price:
$20.14
10% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 75LJ, 75XT, U75LJ, U75XT
- Standards OSHA
- Fits Brand Guardair
- For Use With Mfr. Model Number 75LJ, 75XT, U75LJ, U75XT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75E024A
- Zoro # G5257953
- UPC # 690773003591
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 22 1/2 in |
Details
Item | Air Gun Extension |
Material | Aluminum |
For Use With | 75LJ, 75XT, U75LJ, U75XT |
Standards | OSHA |
Fits Brand | Guardair |
For Use With Mfr. Model Number | 75LJ, 75XT, U75LJ, U75XT |
Product Type | Air Gun Extension |
Compatible with Manufacturer Part Number | 75LJ, 75XT, U75LJ, U75XT |
Compatible with Product Type | Safety Air Gun |
Number of Pieces | 1 |
Description
Air Gun Extension, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT, For Use With Guardair Safety Air Gun, Overall Length 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Manila Rope, 1/2"x 600ft., Box 3 Strand (72100116)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- ZORO SELECT Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr (660120-00600-007)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZH4)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- GUARDAIR Valve Repair Kit (74PK03)
- GUARDAIR Crevice Tool, 12 In. (1410A04)
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- DAYTON Load Chain Hoist (GGS_56947)
- TRACTEL 7 FT. ALUMINUM TRIPOD, TELESCOPIC, (T3F7)
- Guardair Hoists