Shop All Pneumatic Tool Parts
Guardair
Aluminum Extension, 18 In.
Mfr # 75E018A
Zoro # G7862102
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Overall Length 16 1/2 in
- Fits Brand Guardair
- Standards OSHA
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75E018A
- Zoro # G7862102
- UPC # 690773003560
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 16 1/2 in |
Details
Item | Air Gun Extension |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Standards | OSHA |
Material | Aluminum |
Number of Pieces | 1 |
Compatible with Product Type | Air Gun |
Product Type | Air Gun Extension |
Compatible with Manufacturer Part Number | 75LJ, 75XT, U75LJ, U75XT |
Description
Air Gun Extension, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT, For Use With Guardair Safety Air Gun, Overall Length 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 14 Piece Air Accessories Kit Industrial Style Red (IK7001-14R)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16T5/350)
- ZORO SELECT Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5 (300110363)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- GUARDAIR Round Bristle Brush (1400A03)
- GUARDAIR Replacement Trigger (550K02)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 60 In. (75LJE060AA)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- SPEEDAIRE Spring Canister (PN31XG6502G)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts