Shop All Pneumatic Tool Parts
Guardair
Aluminum Ext. and Aluminum Nozzle, 72 In.
Mfr # 80LJE072AA
Zoro # G7853745
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 13/32 in
- Fits Brand Guardair
- Application Cleaning Inaccessible and Hard-To-Reach Areas, Cleaning and Blowing Debris in Noise Sensitive Environments
- Standards OSHA
- Nozzle Type WhisperJet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 80LJE072AA
- Zoro # G7853745
- UPC # 690773006950
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 72 13/32 in |
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Application | Cleaning Inaccessible and Hard-To-Reach Areas, Cleaning and Blowing Debris in Noise Sensitive Environments |
Standards | OSHA |
Nozzle Type | WhisperJet |
Sound Level | 99 dBA |
Nozzle Tip Material | Aluminum |
Air Flow Pattern | Focused |
Air Consumption | 29 cfm |
Number of Pieces | 1 |
Compatible with Series | 80LJ Series |
Output | 1.5 lbf |
Product Type | Air Gun Extension and Nozzle |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | 80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3 |
OSHA Pressure Compliant | Yes |
Tube Material | Aluminum |
Compatible Grainger Part Number | 19RT38, 1RF87, 1RF88, 38M274, 38M275, 3KMD2, 3MLW4, 3MLW6, 3MLW8, 3MLX1, 3MLX3, 3MLX5, 3MLX7, 3MLX9, 3MLY2, 3MLY4, 3MLY6, 3MLY8, 3MLZ1, 3MLZ3, 3MLZ5, 3MNT3, 5GAU2, 5GAU4, 65DH94 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number 80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPV353)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75XTE024AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 60 In. (75LJE060AA)
- GUARDAIR Aluminum Nozzle (80WJNA)
- VIKING Klip-It Type Pad, Viking (V503)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts