Shop All Pneumatic Tool Parts
Guardair
Aluminum Ext. and Aluminum Nozzle, 60 In.
Mfr # 75LJE060AA
Zoro # G7799967
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 1/2 in
- Fits Brand Guardair
- Standards OSHA
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Nozzle Type Venturi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75LJE060AA
- Zoro # G7799967
- UPC # 690773004406
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 60 1/2 in |
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Nozzle Type | Venturi |
Compatible with Series | 75LJ Series |
Output | 2 lbf |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3 |
Tube Material | Aluminum |
Number of Pieces | 1 |
Sound Level | 107 dBA |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Air Consumption | 34 cfm |
Product Type | Air Gun Extension and Nozzle |
Nozzle Tip Material | Aluminum |
Compatible Grainger Part Number | 19A822, 19A823, 19A824, 19A828, 19A840, 19A841, 19A842, 19RT36, 1RF80, 1RF81, 1RF82, 38M251, 38M252, 38M254, 38M255, 38M256, 38M257, 38M258, 3MLP1, 3MLP3, 3MLP5, 3MLP7, 3MLP9, 3MLR2, 3MLR4, 3MLR6, 3MLR8, 3MLT1, 3MLT3, 3MLT5, 4FE75, 4FE76, 4FE77, 4FE78, 5GAU5, 5GAU6 |
Description
Air Gun Extension and Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-608)
- HERITAGE Button Head Fitting, 1/8"-27PTF, SS PV (H1184S)
- X1 TOOLS 1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x48)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- GUARDAIR Valve Repair Kit (74PK01)
- GUARDAIR Replacement Trigger (550K02)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Aluminum Nozzle (80WJNA)
- GUARDAIR Aluminum Extension, 36 In. (75E036A)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- DYNABRADE Rear Ring (57054)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts