Shop All Pneumatic Tool Parts
Guardair
Aluminum Ext. and Aluminum Nozzle, 48 In.
Mfr # 75XTE048AA
Zoro # G7958237
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 1/2 in
- Fits Brand Guardair
- Standards OSHA
- Application Blowing Heavy Debris
- Sound Level 108 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75XTE048AA
- Zoro # G7958237
- UPC # 690773005083
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 48 1/2 in |
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Application | Blowing Heavy Debris |
Sound Level | 108 dBA |
Compatible with Manufacturer Part Number | 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3 |
OSHA Pressure Compliant | Yes |
Compatible with Series | 75XT Series |
Product Type | Air Gun Extension and Nozzle |
Air Consumption | 54 cfm |
Nozzle Type | Xtra Thrust |
Output | 2.8 lbf |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Focused |
Nozzle Tip Material | Aluminum |
Number of Pieces | 1 |
Tube Material | Aluminum |
Compatible Grainger Part Number | 19A829, 19A846, 19RT37, 1RF83, 1RF84, 1RF85, 24JV42, 38M269, 38M270, 38M271, 38M272, 3MLT7, 3MLT9, 3MLU2, 3MLU4, 3MLU6, 3MLU8, 3MLV1, 3MLV3, 3MLV5, 3MLV7, 3MLV9, 3MLW2, 41MV88, 41MV89, 4FE79, 4FE80, 4FE81, 4FE82, 5GAU7, 5GAU8, 5GAU9, 5GAV0, 5GAV1 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- IKO Linear Bushing, Inch, #LMB203242NUU (LMB203242NUU)
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- GUARDAIR Aluminum Nozzle (80WJNA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 6 In. (75LJE006AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- WESTWARD Bevel Pinion Gear (PN12V738033G)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts