Shop All Pneumatic Tool Parts
Guardair
Aluminum Ext. and Aluminum Nozzle, 24 In.
Mfr # 75XTE024AA
Zoro # G8299453
original price:
$28.29
6% off
new price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 1/2 in
- Fits Brand Guardair
- Standards OSHA
- Application Blowing Heavy Debris
- Compatible with Product Type Air Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75XTE024AA
- Zoro # G8299453
- UPC # 690773005045
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 24 1/2 in |
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Application | Blowing Heavy Debris |
Compatible with Product Type | Air Guns |
Sound Level | 108 dBA |
Tube Material | Aluminum |
Compatible with Manufacturer Part Number | 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3 |
Number of Pieces | 1 |
Nozzle Type | Xtra Thrust |
OSHA Pressure Compliant | Yes |
Product Type | Air Gun Extension and Nozzle |
Compatible with Series | 75XT Series |
Air Consumption | 54 cfm |
Nozzle Tip Material | Aluminum |
Air Flow Pattern | Focused |
Output | 2.8 lbf |
Compatible Grainger Part Number | 19A829, 19A846, 19RT37, 1RF83, 1RF84, 1RF85, 24JV42, 38M269, 38M270, 38M271, 38M272, 3MLT7, 3MLT9, 3MLU2, 3MLU4, 3MLU6, 3MLU8, 3MLV1, 3MLV3, 3MLV5, 3MLV7, 3MLV9, 3MLW2, 41MV88, 41MV89, 4FE79, 4FE80, 4FE81, 4FE82, 5GAU7, 5GAU8, 5GAU9, 5GAV0, 5GAV1 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Needle Bearing Cam Follower, CR-1-3/8-BC (CR-1-3/8-BC)
- SAMSON Waste Oil Suction Unit Drainer (3720)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V3, 3 micron, Outside-In (MF0238348)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Rubber Tip Nozzle 74 (74NRT)
- GUARDAIR Replacement Trigger (550K02)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- GUARDAIR Brass Extension, 6 In. (74E006B)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- CHAMPION PNEUMATIC Ring Set, complete, 10/15 Pumps (Z799)
- Guardair Pneumatic Tool Parts