Shop All Pneumatic Tool Parts
Guardair
Aluminum Ext. and Aluminum Nozzle, 24 In.
Mfr # 75LJE024AA
Zoro # G8256044
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Guardair
- Standards OSHA
- Nozzle Type Venturi
- Nozzle Tip Material Aluminum
- Product Type Air Gun Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJE024AA
- Zoro # G8256044
- UPC # 690773004284
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Nozzle Type | Venturi |
Nozzle Tip Material | Aluminum |
Product Type | Air Gun Extension and Nozzle |
Sound Level | 107 dBA |
Compatible with Manufacturer Part Number | 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3 |
Compatible with Product Type | Air Guns |
Number of Pieces | 1 |
Air Consumption | 34 cfm |
Output | 2 lbf |
OSHA Pressure Compliant | Yes |
Air Flow Pattern | Focused |
Tube Material | Aluminum |
Compatible with Series | 75LJ Series |
Description
Air Gun Extension and Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- ENERPAC Repair Kit R10 Ram (54345)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X08)
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- GUARDAIR Steel Nozzle 75XT (75XTNS)
- GUARDAIR Nylon Nozzle (75XTNN)
- GUARDAIR Mid Extension Kit (MDE072A)
- GUARDAIR Brass Extension, 6 In. (74E006B)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 60 In. (75LJE060AA)
- GUARDAIR Flextension, 18 In. (86FLX018)
- WILKERSON Differential Press, Indicator (DP8-01-000)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts