Shop All Pneumatic Parts
Guardair
Aluminum and Quiet Force Nozzle 60 in.
Mfr # F5E060AQF
Zoro # G2491207
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 58 1/2 in
- For Use With Mfr. Model Number F5060AQF, INF5060AQF
- Fits Brand Guardair Corporation
- Application High Power, Low Noise Cleaning Capability, Lightweight, Rugged
- Sound Level 101 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # F5E060AQF
- Zoro # G2491207
- UPC # 690773024312
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 58 1/2 in |
Inlet Size | 1/2 in NPT |
Details
Item | Air Gun Nozzle |
For Use With Mfr. Model Number | F5060AQF, INF5060AQF |
Fits Brand | Guardair Corporation |
Application | High Power, Low Noise Cleaning Capability, Lightweight, Rugged |
Sound Level | 101 dB |
Output | 7.1 lbf |
Product Type | Air Gun Nozzle |
Nozzle Type | Quietforce |
Air Flow Pattern | Focused |
Compatible with Series | Force 5 Series, Inforcer Series |
Compatible with Manufacturer Part Number | F5060AQF, INF5060AQF |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Tube Material | Aluminum |
Number of Pieces | 1 |
Standards | OSHA |
Compatible Grainger Part Number | 5GAW1, 5GAW6 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number F5060AQF, INF5060AQF, Compatible with Grainger Part Number 5GAW1, 5GAW6, Tube Material Aluminum, Overall Length 58 1/2 in, Inlet Size 1/2 in NPT, OSHA Pressure Compliant Yes, Sound Level 101 dB, Output 7.1 lbf, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1320)
- CRC Dry Film Lubricant, Net Weight 11 Oz. (03284)
- CONTINENTAL CONTITECH 4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX110)
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- GUARDAIR Casting Assembled, FS (500X03)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- CAMOZZI BSPp Male, G1/4 X 3/8 (2511 1/4-3/8)
- Guardair Pneumatic Parts