Shop All Floor Scrubber Parts
Guardair
Air Supply Hose with Fittings, 20 Ft.
Mfr # N607
Zoro # G0613767
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15 Gallon Units and 8 Gallon N081SC
- Includes (1) 1/2 in x 20 ft Rubber Hose, (2) 1/2 in Couplers
- Size 1/2" x 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N607
- Zoro # G0613767
- UPC # 690773014108
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Size | 1/2" x 20 ft. |
Details
Item | Air Supply Hose With Fittings |
For Use With | 15 Gallon Units and 8 Gallon N081SC |
Includes | (1) 1/2 in x 20 ft Rubber Hose, (2) 1/2 in Couplers |
Description
Air Supply Hose With Fittings, Size 1/2 In x 20 ft., For Use With 15 Gallon Units and 8 Gallon N081SC, Includes (1) 1/2 In x 20 Ft. Rubber Hose, (2) 1/2 In Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- ETTORE Scrubber Metal Handle Auto Squeegee, Blue (ETO59016)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- WINSOL Deep Clean Gallon (2051g)
- GUARDAIR Exhaust Silencer Insert, Foam, For 3PXT1 (N686)
- GUARDAIR Mac Vac Replacement Gasket (MV2000G)
- GUARDAIR Air Inlet Shutoff Valve (N651)
- GUARDAIR Air King Fitting, 3/4 In. (N647)
- GUARDAIR Air King Fitting, 1/2 In. (N610)
- GUARDAIR Air Line Coupling, 1/2 In. (N6182)
- NOBLES/TENNANT GAUGE - BATTERY DISCHARGE GAUGE, 36V, Includes Gasket - FITS TN (1038957AM)
- Guardair Floor Scrubber Parts