Shop All Air Gun Accessories
Guardair
Air Spade Utility, 24inL, Green, Fiberglass
Mfr # ASU4002EX
Zoro # G0338409
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Inlet 1-1/8 to 12 in
- Outlet 1-1/8 to 12 in
- Material Fiberglass
- Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # ASU4002EX
- Zoro # G0338409
- UPC # 690773027481
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 24 in |
Dia. | 1 1/2 in |
Diameter | 1 1/2 in |
Inlet Size | 1 1/8"-12 |
Overall Length | 25 13/64 in |
Details
Item | Air Gun Extension |
Inlet | 1-1/8 to 12 in |
Outlet | 1-1/8 to 12 in |
Material | Fiberglass |
Connection Type | Male to Female |
Standards | ASTM F711, SAE 100R7 |
Color | Green |
Compatible with Series | Airspade 4000 Series |
Compatible with Product Type | Adapter, AirSpade 4000, Nozzle |
Air Inlet | 1 1/8"-12 |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | ASU4105G4, ASU4150G4 |
Air Flow Pattern | Focused |
Nozzle Tip Material | Fiberglass |
Product Type | Barrel Extensions |
Tube Material | Fiberglass |
Application | Extended Reach Capability for Hard-To-Reach Locations, Heavy-Duty |
Type | Barrel Extensions |
Description
Air Gun Extension, Compatible with Manufacturer Part Number ASU4105G4, ASU4150G4, Compatible Grainger Part Number 39AR12, 39AR40, Nozzle Tip Material Fiberglass, Tube Material Fiberglass, Overall Length 25 13/64 in, Inlet Size 1 1/8 In.-12, Diameter 1 1/2 in, Air Flow Pattern Focused
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- K TOOL INTL Alignment Bars 5/8 X 18 Long (CAT/18)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1IN (55464)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L (200A30)
- GUARDAIR Magnetic Hanging Loop, Metal (200A50)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- Guardair Air Guns & Accessories