Shop All Pneumatic Tool Parts
Guardair
Air King Universal Swivel, 3/4 In., Male
Mfr # 34SAKM05
Zoro # G8455492
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Connect Air Hose to Air Tool
- Overall Length 3 1/4 in
- Fits Brand Guardair
- Material Aluminum
- Includes Safety Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 34SAKM05
- Zoro # G8455492
- UPC # 690773018915
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Details
Item | Air Gun Coupler |
For Use With | Connect Air Hose to Air Tool |
Fits Brand | Guardair |
Material | Aluminum |
Includes | Safety Pin |
Product Type | Air Gun Coupler |
Compatible with Product Type | Air Tool |
Number of Pieces | 2 |
Description
Air Gun Coupler, Material Aluminum, For Use With Connect Air Hose to Air Tool, Includes Safety Pin, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C6-6F)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04320, Pressure Line, 10 micron, Outside-In (MF0059846)
- GUARDAIR Aluminum Extension, 36 In. (75E036A)
- GUARDAIR Curved Inlet Extension, 18 In. (1400A05-1)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Aluminum Nozzle (80WJNA)
- VIKING Klip-It Type Pad, Viking (V503)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts