Shop All Hoist Accessories
Guardair
Air King Coupling, 3/4 In, Male NPT Thread
Mfr # 34AKM05
Zoro # G1974607
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Connect Air Hose to Air Tool
- Fits Brand Guardair
- Includes Safety Pin
- Product Type Air Gun Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 34AKM05
- Zoro # G1974607
- UPC # 690773018908
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 3 in |
Details
Item | Air Gun Coupler |
Material | Aluminum |
For Use With | Connect Air Hose to Air Tool |
Fits Brand | Guardair |
Includes | Safety Pin |
Product Type | Air Gun Coupler |
Number of Pieces | 2 |
Compatible with Product Type | Air Tool |
Description
Air Gun Coupler, Material Aluminum, For Use With Connect Air Hose to Air Tool, Includes Safety Pin, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- BULK-STRAP Bungee Hook, 3-1/8 In.L, 1-1/4 In.W, PK4 (DH13)
- JET Hd-2T, 2 Ton Heavy-Duty Beam Clamp (202720)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- GUARDAIR Crevice Tool, 12 In. (1410A04)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- GUARDAIR Valve Repair Kit (74PK03)
- DAYTON Brake with Hub Repair Kit (EW-62)
- BULLDOG WINCH 3/8" Sling Hook 28k BS (20118)
- DURASHELF Leg Post 18 in. (L2018)
- Guardair Lifting Equipment