Shop All Air Gun Accessories
Guardair
Air Gun Valve Rebuilt Kit, Metallic
Mfr # 500K01
Zoro # G4485634
original price:
$41.68
6% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Material Aluminum
- Includes (2) Springs, Body Cap, O-Ring, Packing Nut, Packing Top, Poppet Seal, Poppet Skirt, Stem, Washer
- Color Silver
- Product Type Air Gun Valve Rebuilt Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 500K01
- Zoro # G4485634
- UPC # 690773022370
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 2 1/2 in |
Details
Item | Air Gun Valve Rebuilt Kit |
For Use With | Guardair Safety Air Gun |
Material | Aluminum |
Includes | (2) Springs, Body Cap, O-Ring, Packing Nut, Packing Top, Poppet Seal, Poppet Skirt, Stem, Washer |
Color | Silver |
Product Type | Air Gun Valve Rebuilt Kit |
Compatible with Manufacturer Part Number | F5, HYD, INF5 |
Compatible with Product Type | Safety Air Gun |
Number of Pieces | 1 |
Repairs Parts for | Valve |
Compatible with Series | Force 5 Series, Hydro Force Series |
Description
Air Gun Valve Rebuilt Kit, Material Aluminum, Compatible with Manufacturer Part Number F5, HYD, INF5, For Use With Guardair Safety Air Gun, Includes (2) Springs, Body Cap, O-Ring, Packing Nut, Packing Top, Poppet Seal, Poppet Skirt, Stem, Washer, Overall Length 2 1/2 in, Repairs Parts for Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Service Set, Ball Joint (6530)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- FEIN Insert Fmm Systainer (33904587000)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- GUARDAIR Air Spade Utility, 24inL, Green, Fiberglass (ASU4002EX)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- Guardair Air Gun Accessories