Shop All Air Gun Accessories
Guardair
Air Gun Trigger Repair Kit, Metallic
Mfr # 500K02
Zoro # G4485555
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Material Aluminum
- Includes Spring Pin, Trigger
- Color Silver
- Compatible with Series Force 5 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 500K02
- Zoro # G4485555
- UPC # 690773023926
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 8 3/4 in |
Details
Item | Air Gun Trigger Repair Kit |
For Use With | Guardair Safety Air Gun |
Material | Aluminum |
Includes | Spring Pin, Trigger |
Color | Silver |
Compatible with Series | Force 5 Series |
Number of Pieces | 1 |
Product Type | Air Gun Trigger Repair Kit |
Compatible with Manufacturer Part Number | F5, HYD, INF5 |
Compatible with Product Type | Safety Air Gun |
Repairs Parts for | Trigger |
Description
Air Gun Trigger Repair Kit, Material Aluminum, Compatible with Manufacturer Part Number F5, HYD, INF5, For Use With Guardair Safety Air Gun, Includes Spring Pin, Trigger, Overall Length 8 3/4 in, Repairs Parts for Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 5/16 in Round (5110011001)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- GUARDAIR Contain-It Kit (1520)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black (500A20)
- AIRSPADE Handle Repair Kit (HT150-1)
- Guardair Air Guns & Accessories