Shop All Welding Parts
Guardair
Air Gun Nozzle, Zinc, 1 51/64 in
Mfr # 64AAN
Zoro # G903457243
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 51/64 in
- Nozzle Tip Material Zinc
- Overall Length 1 51/64 in
- Compatible with Manufacturer Part Number 74GAA, U74AA
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 64AAN
- Zoro # G903457243
- UPC # 690773025135
- Country of Origin United States
- Category Welding Parts
Dimensions
Diameter | 51/64 in |
Overall Length | 1 51/64 in |
Details
Item | Air Gun Nozzle |
Nozzle Tip Material | Zinc |
Compatible with Manufacturer Part Number | 74GAA, U74AA |
Standards | OSHA |
Product Type | Air Gun Nozzle |
Air Flow Pattern | Focused |
Tube Material | Zinc |
Sound Level | 79 dBA |
Nozzle Type | Quietforce |
Number of Pieces | 1 |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Compatible Grainger Part Number | 39AR02, 39AR11 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 74GAA, U74AA, Compatible with Grainger Part Number 39AR02, 39AR11, Nozzle Tip Material Zinc, Tube Material Zinc, Overall Length 1 51/64 in, OSHA Pressure Compliant Yes, Sound Level 79 dBA, Diameter 51/64 in, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .035" 2 lb (FPW1440-0220)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (10N25)
- BERNARD Bernard 360-L3A-15 Mig Welding Liners (360-L3A-15)
- WESTERN ENTERPRISES Western Enterprises 312-QDB12 Torch-To-Hose W-Check Valve (312-QDB12)
- MILLER ELECTRIC MILLER MIG Welding Liner (247351)
- WESTERN ENTERPRISES CGA 320 NIPPLE W/ WASHER, 25PK (CO-4)
- MAGNAFLUX Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 45 lb (01-1716-87)
- COMEAUX CAPS Reversible Cap, Solid Colors, OSFM (2000ESOL)
- EXTRAS 4 oz 0.125 in. Dia. Leaded General-Purpose Solder (EX3864835)
- GENTEC Torch End Check Valves Pair Oxygen And Fuel (24-CV7PR)
- Guardair Welding Parts