Shop All Air Gun Nozzles & Accessories
Guardair
Air Gun Nozzle, Safety, 6 In. L, Steel
Mfr # 18VNE006S
Zoro # G4557716
original price:
$10.65
4% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 6 in
- Base Material Steel
- Tube Material Steel
- Inlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 18VNE006S
- Zoro # G4557716
- UPC # 690773019356
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 6 in |
Inlet Size | 1/8 in |
Diameter | 1/2 in |
Overall Length | 6 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Base Material | Steel |
Tube Material | Steel |
For Use With | Lazer Series Air Guns |
Features | 6 in Laser Series Extension, Venturi Nozzle Delivers Safe Yet Powerful Thrust |
Standards | OSHA |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Compatible with Series | Lazer Series |
Product Type | Air Gun Nozzle |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | Steel |
Air Flow Pattern | Focused |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT |
Output | 0.6 lbf |
Compatible Grainger Part Number | 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT, Compatible with Grainger Part Number 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2120x1)
- SLICE Mini Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10514)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- GUARDAIR Brass Nozzle (74HNB)
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L (18VNE012S)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle (75XT024SA)
- Guardair Air Guns & Accessories