Shop All Air Gun Nozzles & Accessories
Guardair
Air Gun Nozzle, Safety, 3 In. L, Steel
Mfr # 18VNE003S
Zoro # G4834085
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 3 in
- Base Material Steel
- Tube Material Steel
- Inlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 18VNE003S
- Zoro # G4834085
- UPC # 690773019097
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 3 in |
Inlet Size | 1/8 in |
Diameter | 1/2 in |
Overall Length | 3 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Base Material | Steel |
Tube Material | Steel |
Features | 3 in Laser Series Extension, Venturi Nozzle Delivers Safe Yet Powerful Thrust |
Standards | OSHA |
Application | Industrial Cleaning and Drying |
For Use With | Lazer Series Air Guns |
Number of Pieces | 1 |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Output | 0.6 lbf |
Nozzle Tip Material | Steel |
Compatible with Manufacturer Part Number | LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT |
Air Flow Pattern | Focused |
Compatible with Series | Lazer Series |
Product Type | Air Gun Nozzle |
Compatible Grainger Part Number | 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT, Compatible with Grainger Part Number 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- CAT 6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade (980267)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- GUARDAIR Air Gun Nozzle and Extension, 48 In. L (510E048SSA)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle (75XT024SA)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- GUARDAIR AirSpade 5 Ft Extension With Coupler (HT120)
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- Guardair Air Guns & Accessories