Shop All Air Gun Nozzles & Accessories
Guardair
Air Gun Nozzle, Safety, 1/2 In. L
Mfr # LZRN02
Zoro # G4834076
original price:
$3.35
10% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1/2 in
- Base Material Brass
- Tube Material Brass
- Inlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # LZRN02
- Zoro # G4834076
- UPC # 690773019073
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1/2 in |
Inlet Size | 1/8 in |
Diameter | 13/32 in |
Overall Length | 29/32 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Base Material | Brass |
Tube Material | Brass |
Application | Industrial Cleaning and Drying |
Standards | OSHA |
Features | Compatible with Lazer Series Guns |
For Use With | Lazer Series Air Guns |
Number of Pieces | 1 |
Product Type | Air Gun Nozzle |
Sound Level | 100 dB |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | Brass |
Compatible with Manufacturer Part Number | LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT |
Compatible with Series | Lazer Series |
Output | 0.6 lbf |
Air Flow Pattern | Focused |
Compatible Grainger Part Number | 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT, Compatible with Grainger Part Number 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (5TZE4)
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz (2DBV1)
- IRWIN BOLT-GRIP 5 pc Base Set (HN394001)
- DRILL AMERICA 3/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/8)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR Thumbswitch, Aluminum Nozzle (900NA)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- Guardair Air Guns & Accessories