Shop All Welding Parts
Guardair
Air Gun Nozzle, Brass, 1/2 in
Mfr # 74N02C
Zoro # G803457275
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Product Type Nozzle Tip
- Overall Length 1/2 in
- Nozzle Tip Material Brass
- Compatible with Product Type Air Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 74N02C
- Zoro # G803457275
- UPC # 690773003201
- Country of Origin United States
- Category Welding Parts
Dimensions
Overall Length | 1/2 in |
Details
Item | Air Gun Nozzle |
Standards | OSHA |
Product Type | Nozzle Tip |
Nozzle Tip Material | Brass |
Compatible with Product Type | Air Guns |
Tube Material | Brass |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 74BH006Z, 74BH012Z, 74BH018Z, 74BH024Z |
Compatible with Series | Guardair 74BH Series |
Compatible Grainger Part Number | 3MNR2, 5GAU0, 5GAU1, 787MH7 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 74BH006Z, 74BH012Z, 74BH018Z, 74BH024Z, Compatible with Grainger Part Number 3MNR2, 5GAU0, 5GAU1, 787MH7, Nozzle Tip Material Brass, Tube Material Brass, Overall Length 1/2 in, OSHA Pressure Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magnification Plate (08-0500-57)
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (KFR14)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #3 (3-W-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- GUARDAIR Air Gun Nozzle, Zinc, 1 51/64 in (64AAN)
- VICTOR CA270/WH270 Combo in. Boxedin. - medium duty torch and welding handle combination (0387-0200)
- WESTERN ENTERPRISES PKGD: CGA 022 NIPPLE 1/4 BARB, 100PK (17)
- FLANGE WIZARD Pipe Wrap Display (FWI-WD1-DSP)
- FLANGE WIZARD Two Hole Pin, Medium, Threaded (42050-T)
- WESTERN ENTERPRISES Hose Nuts, 7 7**** (7****)
- WESTERN ENTERPRISES Western Enterprises 312-142 We 142 Bushing (312-142)
- Guardair Welding Parts