Shop All Welding Parts
Guardair
Air Gun Nozzle, Brass, 1/2 in
Mfr # 74N02B
Zoro # G803457220
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- OSHA Pressure Compliant Yes
- Compatible with Manufacturer Part Number 76S006, 76S012, 76S018, 76S024
- Compatible with Product Type Air Guns
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 74N02B
- Zoro # G803457220
- UPC # 690773003195
- Country of Origin United States
- Category Welding Parts
Dimensions
Overall Length | 1/2 in |
Details
Item | Air Gun Nozzle |
Standards | OSHA |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 76S006, 76S012, 76S018, 76S024 |
Compatible with Product Type | Air Guns |
Tube Material | Brass |
Compatible with Series | Guardair 76 Series |
Number of Pieces | 1 |
Nozzle Tip Material | Brass |
Product Type | Nozzle Tip |
Compatible Grainger Part Number | 19A850, 41MV90, 65DH80, 65DH81 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 76S006, 76S012, 76S018, 76S024, Compatible with Grainger Part Number 19A850, 41MV90, 65DH80, 65DH81, Nozzle Tip Material Brass, Tube Material Brass, Overall Length 1/2 in, OSHA Pressure Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- WELLER Wrk Nozzle Set27X27/20X20 W. Pick Up (T0058761731N)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- MAGNA INDUSTRIES Mt535C Torch Self-Lighting Torch Only (MT 535 C)
- GUARDAIR Air Gun Nozzle, Zinc, 1 51/64 in (64AAN)
- HOUGEN Adapter for 12,000-Series to 1-1/4 in. Weldon (08597)
- LENCO Lenco 380-05335 Lda Set|Le Lda Set05335 05335 05335 05335 (380-05335)
- FLANGE WIZARD Flange Aligner Pin, Large, Threaded (38240-TL)
- COOL KITCHEN Mini Ductor II Hand Held Induction Heater (CO3650418)
- WESTERN ENTERPRISES Western Enterprises 312-QDB12 Torch-To-Hose W-Check Valve (312-QDB12)
- UNIWELD METAL TRUCK FOR MC OR B OOUTFIT (504)
- Guardair Welding Parts